Check Availability
  • DAYTON 

    Cable,1/16 In,L50Ft,WLL96Lb,7x7,Steel

  • Item # 2VJK7
  • Mfr. Model # 2VJK7
Cable,1/16 In,L50Ft,WLL96Lb,7x7,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJK7
Mfr. Model # 2VJK7
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 0.82 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 7
Cable Size 1/16"
Outside Dia. 1/8"
Length 50 ft.
Working Load Limit 96 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms