This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, Steel

  • Item # 2VJF2
  • Mfr. Model # 2VJF2
Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, Steel

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJF2
Mfr. Model # 2VJF2
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 3.3 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Nylon
Strand Type 7 x 7
Cable Size 3/64"
Outside Dia. 1/16"
Length 500 ft.
Working Load Limit 54 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms