Check Availability
  • DAYTON 

    Cable, 1/16" Outside Dia., Galvanized Steel, 250 ft. Length, 7 x 7, Working Load Limit: 54 lb.

  • Item # 2VJF1
  • Mfr. Model # 2VJF1
Cable, 1/16" Outside Dia., Galvanized Steel, 250 ft. Length, 7 x 7, Working Load Limit: 54 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJF1
Mfr. Model # 2VJF1
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 2.1 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Nylon
Strand Type 7 x 7
Cable Size 3/64"
Outside Dia. 1/16"
Length 250 ft.
Working Load Limit 54 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms