Check Availability
  • DAYTON 

    Cable, 3/8" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 2160 lb.

  • Item # 2VJE3
  • Mfr. Model # 2VJE3
Cable, 3/8" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 2160 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJE3
Mfr. Model # 2VJE3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 6.75 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 19 x 7
Cable Size 3/8"
Outside Dia. 3/8"
Length 25 ft.
Working Load Limit 2160 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms