Check Availability
  • DAYTON 

    Cable, 1/4" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 1152 lb.

  • Item # 2VJE1
  • Mfr. Model # 2VJE1
Cable, 1/4" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 1152 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJE1
Mfr. Model # 2VJE1
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 5.15 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 19 x 7
Cable Size 1/4"
Outside Dia. 1/4"
Length 50 ft.
Working Load Limit 1152 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms