Check Availability
  • DAYTON 

    Cable,1/8 In,L 100 Ft,WLL 300 Lb

  • Item # 2VJD5
  • Mfr. Model # 2VJD5
Cable,1/8 In,L 100 Ft,WLL 300 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJD5
Mfr. Model # 2VJD5
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 2.65 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 19 x 7
Cable Size 1/8"
Outside Dia. 1/8"
Length 100 ft.
Working Load Limit 300 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms