This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 1/8" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 300 lb.

  • Item # 2VJD4
  • Mfr. Model # 2VJD4
Cable, 1/8" Outside Dia., 304 Stainless Steel, 19 x 7, Working Load Limit 300 lb.

See alternate products available online.

Technical Specifications

Item # 2VJD4
Mfr. Model # 2VJD4
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 1.45 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 19 x 7
Cable Size 1/8"
Outside Dia. 1/8"
Length 50 ft.
Working Load Limit 300 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms