Check Availability
Cable,3/16 In,L50Ft,WLL740Lb,7x19,SS
  • DAYTON 

    Cable,3/16 In,L50Ft,WLL740Lb,7x19,SS

  • Item # 2TAZ6
  • Mfr. Model # 2TAZ6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2TAZ6
Mfr. Model # 2TAZ6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 3.15 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 7 x 19
Cable Size 3/16"
Outside Dia. 3/16"
Length 50 ft.
Working Load Limit 740 lb.
Wire Rope End Type None

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms