Check Availability
  • DAYTON 

    Cable, 1/16 In, L100Ft, WLL96Lb, 7x19, SS

  • Item # 2TAZ1
  • Mfr. Model # 2TAZ1
Cable, 1/16 In, L100Ft, WLL96Lb, 7x19, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAZ1
Mfr. Model # 2TAZ1
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 0.9 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 1/16"
Outside Dia. 1/16"
Length 100 ft.
Working Load Limit 96 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms