Check Availability
  • DAYTON 

    Cable,1/4 In,L100Ft,WLL1220Lb,7x7,SS

  • Item # 2TAY7
  • Mfr. Model # 2TAY7
Cable,1/4 In,L100Ft,WLL1220Lb,7x7,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAY7
Mfr. Model # 2TAY7
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 10.95 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 7 x 7
Cable Size 1/4"
Outside Dia. 1/4"
Length 100 ft.
Working Load Limit 1220 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms