Check Availability
  • DAYTON 

    Cable, 1/4 In, L25Ft, WLL1220Lb, 7x7, SS

  • Item # 2TAY5
  • Mfr. Model # 2TAY5
Cable, 1/4 In, L25Ft, WLL1220Lb, 7x7, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAY5
Mfr. Model # 2TAY5
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 2.9 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 7
Cable Size 1/4"
Outside Dia. 1/4"
Length 25 ft.
Working Load Limit 1220 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms