Check Availability
Cable,3/8 In,L 25 Ft,WLL 1320 Lb
  • DAYTON 

    Cable,3/8 In,L 25 Ft,WLL 1320 Lb

  • Item # 2TAW5
  • Mfr. Model # 2TAW5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Offering a balanced combination of abrasion and fatigue resistance for machinery operation, this corrosion-resistant cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 2TAW5
Mfr. Model # 2TAW5
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 4.05 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 42 Fiber Core
Cable Size 3/8"
Outside Dia. 3/8"
Length 25 ft.
Working Load Limit 1320 lb.
Wire Rope End Type None

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms