Check Availability
Cable,1/8 In,L 50 Ft,WLL 140 Lb
  • DAYTON 

    Cable,1/8 In,L 50 Ft,WLL 140 Lb

  • Item # 2TAV3
  • Mfr. Model # 2TAV3
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Offering a balanced combination of abrasion and fatigue resistance for machinery operation, this corrosion-resistant cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 2TAV3
Mfr. Model # 2TAV3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 1.2 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 42 Fiber Core
Cable Size 1/8"
Outside Dia. 1/8"
Length 50 ft.
Working Load Limit 140 lb.
Wire Rope End Type None

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms