Check Availability
Cable,7/16 In,L 100 Ft,WLL 3160 Lb
  • DAYTON 

    Cable,7/16 In,L 100 Ft,WLL 3160 Lb

  • Item # 2TAV1
  • Mfr. Model # 2TAV1
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2TAV1
Mfr. Model # 2TAV1
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 33.6 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 6 x 37 Class IWRC
Cable Size 7/16"
Outside Dia. 7/16"
Length 100 ft.
Working Load Limit 3160 lb.
Wire Rope End Type None

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms