Check Availability
  • DAYTON 

    Cable, 3/8 In, L 50 Ft, WLL 2340 Lb

  • Item # 2TAU6
  • Mfr. Model # 2TAU6
Cable, 3/8 In, L 50 Ft, WLL 2340 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAU6
Mfr. Model # 2TAU6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 12.05 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 37 Class IWRC
Cable Size 3/8"
Outside Dia. 3/8"
Length 50 ft.
Working Load Limit 2340 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms