Check Availability
  • DAYTON 

    Cable, 5/16 In, L 50 Ft, WLL 1660 Lb

  • Item # 2TAU3
  • Mfr. Model # 2TAU3
Cable, 5/16 In, L 50 Ft, WLL 1660 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAU3
Mfr. Model # 2TAU3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 8.15 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 37 Class IWRC
Cable Size 5/16"
Outside Dia. 5/16"
Length 50 ft.
Working Load Limit 1660 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms