Check Availability
  • DAYTON 

    Cable, 1/4" Outside Dia., 304 Stainless Steel, 6 x 37 Class IWRC, Working Load Limit 900 lb.

  • Item # 2TAT8
  • Mfr. Model # 2TAT8
Cable, 1/4" Outside Dia., 304 Stainless Steel, 6 x 37 Class IWRC, Working Load Limit 900 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAT8
Mfr. Model # 2TAT8
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 2.75 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 37 Class IWRC
Cable Size 1/4"
Outside Dia. 1/4"
Length 25 ft.
Working Load Limit 900 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms