Check Availability
  • DAYTON 

    Cable, 3/16 In, L 100 Ft, WLL 600 Lb

  • Item # 2TAT7
  • Mfr. Model # 2TAT7
Cable, 3/16 In, L 100 Ft, WLL 600 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAT7
Mfr. Model # 2TAT7
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 5.75 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 6 x 37 Class IWRC
Cable Size 3/16"
Outside Dia. 3/16"
Length 100 ft.
Working Load Limit 600 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms