Check Availability
  • DAYTON 

    Cable,1/2 In,L 100 Ft,WLL 4560 Lb

  • Item # 2TAT4
  • Mfr. Model # 2TAT4
Cable,1/2 In,L 100 Ft,WLL 4560 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAT4
Mfr. Model # 2TAT4
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 42.25 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 6 x 19 Class IWRC
Cable Size 1/2"
Outside Dia. 1/2"
Length 100 ft.
Working Load Limit 4560 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms