Check Availability
  • DAYTON 

    Cable, 3/16" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 940 lb.

  • Item # 2TAN3
  • Mfr. Model # 2TAN3
Cable, 3/16" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 940 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAN3
Mfr. Model # 2TAN3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 3.8 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 19
Cable Size 3/16"
Outside Dia. 3/16"
Length 50 ft.
Working Load Limit 940 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms