Check Availability
  • DAYTON 

    Cable,3/8 In,L 50 Ft,WLL 3500 Lb

  • Item # 2TAL9
  • Mfr. Model # 2TAL9
Cable,3/8 In,L 50 Ft,WLL 3500 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAL9
Mfr. Model # 2TAL9
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 15.75 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 1 x 19
Cable Size 3/8"
Outside Dia. 3/8"
Length 50 ft.
Working Load Limit 3500 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms