Check Availability
  • DAYTON 

    Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, SS

  • Item # 2TAL3
  • Mfr. Model # 2TAL3
Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAL3
Mfr. Model # 2TAL3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 12.39 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 1 x 19
Cable Size 1/8"
Outside Dia. 1/8"
Length 250 ft.
Working Load Limit 420 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms