Check Availability
  • DAYTON 

    Cable, 1/32" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 30 lb.

  • Item # 2TAK6
  • Mfr. Model # 2TAK6
Cable, 1/32" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 30 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAK6
Mfr. Model # 2TAK6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 0.29 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 19
Cable Size 1/32"
Outside Dia. 1/32"
Length 50 ft.
Working Load Limit 30 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms