Check Availability
  • DAYTON 

    Cable, 0.038 In, L 500 Ft, WLL 52 Lb

  • Item # 2TAJ7
  • Mfr. Model # 2TAJ7
Cable, 0.038 In, L 500 Ft, WLL 52 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAJ7
Mfr. Model # 2TAJ7
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 2.59 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 7
Cable Size 0.038"
Outside Dia. 0.038"
Length 500 ft.
Working Load Limit 52 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms