Check Availability
  • DAYTON 

    Cable, 0.027 In, L 250 Ft, WLL 25 Lb

  • Item # 2TAJ3
  • Mfr. Model # 2TAJ3
Cable, 0.027 In, L 250 Ft, WLL 25 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAJ3
Mfr. Model # 2TAJ3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 1.18 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 7
Cable Size 0.027"
Outside Dia. 0.027"
Length 250 ft.
Working Load Limit 25 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms