This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 0.018" Outside Dia., 304 Stainless Steel, 1 x 7, Working Load Limit 11 lb.

  • Item # 2TAH2
  • Mfr. Model # 2TAH2
Cable, 0.018" Outside Dia., 304 Stainless Steel, 1 x 7, Working Load Limit 11 lb.

See alternate products available online.

Technical Specifications

Item # 2TAH2
Mfr. Model # 2TAH2
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 0.25 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 1 x 7
Cable Size 0.018"
Outside Dia. 0.018"
Length 100 ft.
Working Load Limit 11 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms