This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    Cable, 0.012" Outside Dia., 304 Stainless Steel, 1 x 7, Working Load Limit 5 lb.

  • Item # 2TAH1
  • Mfr. Model # 2TAH1
Cable, 0.012" Outside Dia., 304 Stainless Steel, 1 x 7, Working Load Limit 5 lb.

Technical Specifications

Item # 2TAH1
Mfr. Model # 2TAH1
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 1.07 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 7
Cable Size 0.012"
Outside Dia. 0.012"
Length 500 ft.
Working Load Limit 5 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms