Check Availability
  • DAYTON 

    Cable, 0.012 In, L 100 Ft, WLL 5 Lb

  • Item # 2TAF8
  • Mfr. Model # 2TAF8
Cable, 0.012 In, L 100 Ft, WLL 5 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAF8
Mfr. Model # 2TAF8
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 1 x 7
Cable Size 0.012"
Outside Dia. 0.012"
Length 100 ft.
Working Load Limit 5 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms