Check Availability
  • DAYTON 

    Cable,3/8 In,L500Ft,WLL2880Lb,7x19,Steel

  • Item # 2TAF7
  • Mfr. Model # 2TAF7
Cable,3/8 In,L500Ft,WLL2880Lb,7x19,Steel
Qty
  • Web Price
    $1,441.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TAF7
Mfr. Model # 2TAF7
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 127.0 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coating Material None
Strand Type 7 x 19
Cable Size 3/8"
Outside Dia. 3/8"
Length 500 ft.
Working Load Limit 2880 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms