Check Availability
  • DAYTON 

    Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel

  • Item # 2TAF6
  • Mfr. Model # 2TAF6
Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TAF6
Mfr. Model # 2TAF6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 55.0 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 3/8"
Outside Dia. 3/8"
Length 250 ft.
Working Load Limit 2880 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms