Check Availability
  • DAYTON 

    Cable,5/16 In,L100Ft,WLL1960Lb,7x19,Stl

  • Item # 2TAF3
  • Mfr. Model # 2TAF3
Cable,5/16 In,L100Ft,WLL1960Lb,7x19,Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TAF3
Mfr. Model # 2TAF3
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 17.55 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coating Material None
Strand Type 7 x 19
Cable Size 5/16"
Outside Dia. 5/16"
Length 100 ft.
Working Load Limit 1960 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms