Check Availability
  • DAYTON 

    Cable, 5/32 In, L 100 Ft, WLL 560 Lb

  • Item # 2TAE5
  • Mfr. Model # 2TAE5
Cable, 5/32 In, L 100 Ft, WLL 560 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TAE5
Mfr. Model # 2TAE5
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 4.46 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 5/32"
Outside Dia. 5/32"
Length 100 ft.
Working Load Limit 560 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms