Check Availability
  • DAYTON 

    Cable, 1/4" Outside Dia., Galvanized Steel, 7 x 7, Working Load Limit 1220 lb.

  • Item # 2TAC7
  • Mfr. Model # 2TAC7
Cable, 1/4" Outside Dia., Galvanized Steel, 7 x 7, Working Load Limit 1220 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TAC7
Mfr. Model # 2TAC7
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 54.9 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 7
Cable Size 1/4"
Outside Dia. 1/4"
Length 500 ft.
Working Load Limit 1220 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms