Check Availability
  • DAYTON 

    Cable,1/8 In,L100Ft,WLL340Lb,7x7,Steel

  • Item # 2TAA6
  • Mfr. Model # 2TAA6
Cable,1/8 In,L100Ft,WLL340Lb,7x7,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TAA6
Mfr. Model # 2TAA6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 2.85 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coating Material None
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 1/8"
Length 100 ft.
Working Load Limit 340 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms