Check Availability
  • DAYTON 

    Cable,1/4 In,L 500 Ft,WLL 1640 Lb

  • Item # 2RZZ9
  • Mfr. Model # 2RZZ9
Cable,1/4 In,L 500 Ft,WLL 1640 Lb
Qty
  • Web Price
    $491.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RZZ9
Mfr. Model # 2RZZ9
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 72.75 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coating Material None
Strand Type 1 x 19
Cable Size 1/4"
Outside Dia. 1/4"
Length 500 ft.
Working Load Limit 1640 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms