Check Availability
  • DAYTON 

    Cable, 3/32" Outside Dia., Galvanized Steel, 1 x 19, Working Load Limit 240 lb.

  • Item # 2RZY6
  • Mfr. Model # 2RZY6
Cable, 3/32" Outside Dia., Galvanized Steel, 1 x 19, Working Load Limit 240 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RZY6
Mfr. Model # 2RZY6
UNSPSC #31151703
Catalog Page 1086
Shipping Weight 12.0 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 1 x 19
Cable Size 3/32"
Outside Dia. 3/32"
Length 500 ft.
Working Load Limit 240 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms