Check Availability
  • DAYTON 

    Cable, 1/8" Outside Dia., Galvanized Steel

  • Item # 1DLB3
  • Mfr. Model # 1DLB3
Cable, 1/8" Outside Dia., Galvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1DLB3
Mfr. Model # 1DLB3
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 3.0 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 1/8"
Length 100 ft.
Working Load Limit 340 lb.
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Includes Thimble Eye on One End, Safety-Fused on Other End
Wire Rope End Type Thimble Eye / Safety-Fused
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms