Check Availability
  • DAYTON 

    Cable,1/8 IN,50 FT,340 Lb Capacity

  • Item # 1DLB2
  • Mfr. Model # 1DLB2
Cable,1/8 IN,50 FT,340 Lb Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAYTON® steel cable is designed for use with manual or electric winches. Galvanized steel cable with safety orange vinyl coating provides high visibility for hazardous areas.

Note: Do not exceed working load limit.
Show More Close
 

Technical Specifications

Item # 1DLB2
Mfr. Model # 1DLB2
UNSPSC #31151705
Catalog Page 1087
Shipping Weight 2.85 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Safety Orange Vinyl
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 1/4"
Length 50 ft.
Working Load Limit 340 lb.
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms