Check Availability
  • DAYTON 

    Cable,3/16 IN,250Ft,840Lb,7x19,Steel

  • Item # 1DLA9
  • Mfr. Model # 1DLA9
Cable,3/16 IN,250Ft,840Lb,7x19,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLA9
Mfr. Model # 1DLA9
UNSPSC #31151705
Catalog Page 1087
Shipping Weight 20.29 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 3/16"
Outside Dia. 1/4"
Length 250 ft.
Working Load Limit 840 lb.
Spool Width 6"
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms