Check Availability
  • DAYTON 

    Cable, 1/4 IN, 250 FT, 1400 Lb Capacity

  • Item # 1DLA4
  • Mfr. Model # 1DLA4
  • (1)
Cable, 1/4 IN, 250 FT, 1400 Lb Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1DLA4
Mfr. Model # 1DLA4
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 27.74 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 1/4"
Outside Dia. 1/4"
Length 250 ft.
Working Load Limit 1400 lb.
Spool Width 6"
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms