Check Availability
Cable,1/8 IN,500 FT,340 Lb Capacity
  • DAYTON 

    Cable,1/8 IN,500 FT,340 Lb Capacity

  • Item # 1DLA2
  • Mfr. Model # 1DLA2
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 1DLA2
Mfr. Model # 1DLA2
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 14.79 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coating Material None
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 1/8"
Length 500 ft.
Working Load Limit 340 lb.
Spool Width 3"
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Wire Rope End Type None

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms