Check Availability
  • DAYTON 

    Blower Wheel,12 1/2",7/8" Bore

  • Item # 22FT70
  • Mfr. Model # 602-12-4009-5
Blower Wheel,12 1/2",7/8" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FT70
Mfr. Model # 602-12-4009-5
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wheel
For Use With Mfr. Model Number 100-12-4021
Fits Brand Dayton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.