Check Availability
  • DAYTON 

    Blower,13-1/2 In Wheel,Alum

  • Item # 45J509
  • Mfr. Model # 45J509
Blower,13-1/2 In Wheel,Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Radial blade, high-pressure direct-drive blower features a housing can be rotated to 8 discharge positions in each rotation. Powerful blower supplies high-pressure air for efficient cooling and conveying. Paddle-type, self-cleaning, die-cast wheels rotate clockwise and are precision balanced for top performance. Bottom horizontal discharge. Great for small-ducted dust exhaust systems and wherever dust collection bags are necessary.
Show More Close
 

Technical Specifications

Item # 45J509
Mfr. Model # 45J509
UNSPSC #40101601
Catalog Page 2985
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Blower
Type Less Motor
Wheel Dia. (In.) 13-1/2
dBA @ 5 Feet 92
Max. Inlet Temp. (Deg. F) 180
Max. Ambient Temp. (F) 104
Motor HP Range 5 to 7 1/2
Height (In.) 32
Width (In.) 17-5/8
Depth (In.) 22
Inlet Dia. (In.) 8
Discharge Height (In.) 7-1/8
Discharge Width (In.) 5-3/4
Wheel Width (In.) 13-1/2
Blower RPM 3450
Rotation CW
Bearing Type Ball
Wheel Material Aluminum
Housing Material Aluminum
Housing Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms