Check Availability
  • DAYTON 

    Blower, 10-5/8 In Wheel, SS

  • Item # 45J501
  • Mfr. Model # 45J501
Blower, 10-5/8 In Wheel, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Radial blade, high-pressure direct-drive blower features a housing can be rotated to 8 discharge positions in each rotation. Powerful blower supplies high-pressure air for efficient cooling and conveying. Paddle-type, self-cleaning, die-cast wheels rotate clockwise and are precision balanced for top performance. Bottom horizontal discharge. Great for small-ducted dust exhaust systems and wherever dust collection bags are necessary.
Show More Close
 

Technical Specifications

Item # 45J501
Mfr. Model # 45J501
UNSPSC #40101601
Catalog Page 2985
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Blower
Type Less Motor
Wheel Dia. (In.) 10-5/8
CFM @ 0.125-In. SP 734
CFM @ 0.250-In. SP 679
CFM @ 0.375-In. SP 621
dBA @ 5 Feet 84
Max. Inlet Temp. (Deg. F) 180
Max. Ambient Temp. (F) 104
Motor HP Range 1 to 1 1/2
Height (In.) 19
Width (In.) 14-3/4
Depth (In.) 20-3/4
Inlet Dia. (In.) 6
Discharge Height (In.) 4
Discharge Width (In.) 3-1/2
Wheel Width (In.) 10-5/8
Blower RPM 3450
Rotation CW
Bearing Type Ball
Wheel Material Aluminum
Housing Material Stainless Steel
Housing Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms