Check Availability
  • DAYTON 

    Blower

  • Item # 3C049
  • Mfr. Model # 3C049
Blower Blower Blower
Qty
  • Web Price
    $2,929.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blowers feature nonoverloading, dynamically balanced wheels that provide full Class 1 performance range; CW rotation. Welded steel housing with weatherproof drive cover and 8-position discharge. Pillow-block bearings . Gray baked-on epoxy finish. Features fixed-sheave drive.

Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. The A weighted sound ratings shown have been calculated per AMCA Standard 301. Values shown for blowers are for (inlet Lwi) sound levels for: Installation Type B: free inlet, ducted outlet. Ratings do not include the effects of duct end correction.
Show More Close
 

Technical Specifications

Item # 3C049
Mfr. Model # 3C049
UNSPSC #40101601
Catalog Page 2982
Shipping Weight 473.0 lbs
Country of Origin USA *
Item Blower
Type Backward Incline Belt Drive less Drive Package
Wheel Dia. (In.) 24-1/2
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Motor HP Range 2 to 10
Bearing Type Ball
Shaft Dia. (In.) 1-7/16
Height (In.) 47-7/8
Width (In.) 42-7/8
Depth (In.) 47-3/8
Inlet Dia. (In.) 26-3/8
Outlet Height (In.) 26-1/4
Outlet Width (In.) 19-1/4
Wheel Width (In.) 12
Wheel Material Steel
Blower RPM 870/870/995/1180/1350/1485
Rotation CW
Housing Material Steel
Housing Finish Gray Baked Polyester Epoxy
Includes Epoxy Coated Steel Weather Proof Drive Cover
* This product's country of origin is subject to change

Compliance and Restrictions