Check Availability
  • DAYTON 

    Blower, Wheel Dia 29 5/8 In, Less DrivePkg

  • Item # 3AXF2
  • Mfr. Model # 3AXF2
Blower, Wheel Dia 29 5/8 In, Less DrivePkg
Qty
  • Web Price
    $5,603.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-Pressure Radial Blade Belt-Drive Industrial Blowers

• Housing can be rotated to 8 discharge positions in each rotation 12-1/4" blower handles stringy material, grain, sawdust, granular material, and particle-laden air of nonexplosive gases 15-5/8" to 36-1/2" blowers handle grain, sawdust, granular material, and particle-laden air of nonexplosive gases Max. inlet air temp.: 250°F; increases to 450° with optional heat slinger Max. ambient: 104°F
Units are built for CW rotation and bottom horizontal discharge, but can easily be converted to CCW rotation by removing and remounting housing opposite of standard. With weatherproof drive covers. Heavy-gauge, continuous arc welded steel construction with gray baked-on epoxy finish. Blowers have 6 mounting points.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. WARNING: Ductwork required to prevent motor overload.
Show More Close
 

Technical Specifications

Item # 3AXF2
Mfr. Model # 3AXF2
UNSPSC #40101601
Catalog Page 2983
Shipping Weight 800.0 lbs
Country of Origin USA *
Item Blower
Type Less Drive Package
Wheel Dia. (In.) 29-5/8
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Motor HP Range 20 to 30
Max. Blower RPM 1933
Bearing Type Ball
Housing Height (In.) 46-1/8
Housing Width (In.) 13-3/4
Housing Length (In.) 44-7/16
Discharge Height (In.) 17
Discharge Width (In.) 13-3/4
Inlet Dia. (In.) 17-1/4
Wheel Width (In.) 10-15/16
Rotation CW
Shaft Dia. (In.) 1-15/16
Wheel Material Steel
Housing Material Steel
Housing Finish Gray Baked Polyester Epoxy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms