Check Availability
  • DAYTON 

    Birdscreen, 16 1/2 In

  • Item # 4YY82
  • Mfr. Model # 4YY82
Birdscreen, 16 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a DAYTON® bird screen to protect ventilating fans from birds, small objects, and debris. Zinc-plated for durability. Concentric and precisely sized to eliminate rattling. Screen passed 24-hr. salt spray test.
Show More Close
 

Technical Specifications

Item # 4YY82
Mfr. Model # 4YY82
UNSPSC #10191507
Catalog Page 2957
Shipping Weight 6.74 lbs
Country of Origin USA *
Item Birdscreen
Type Concentric Ring
Finish Zinc Plated
Wire Spacing OC (In.) 3/4
Function Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators 3GY74, 3ATV2, 4YY21, 5DVN5, 16D526
* This product's country of origin is subject to change

Compliance and Restrictions