Check Availability
  • DAYTON 

    Birdscreen, 15 In

  • Item # 4YY81
  • Mfr. Model # 4YY81
Birdscreen, 15 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a DAYTON® bird screen to protect ventilating fans from birds, small objects, and debris. Zinc-plated for durability. Concentric and precisely sized to eliminate rattling. Screen passed 24-hr. salt spray test.
Show More Close
 

Technical Specifications

Item # 4YY81
Mfr. Model # 4YY81
UNSPSC #10191507
Shipping Weight 5.52 lbs
Country of Origin USA *
Item Birdscreen
Type Concentric Ring
Finish Zinc Plated
Wire Spacing OC (In.) 3/4
Function Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators 3GY73, 3ATU9, 3ATV1, 4YY20, 5DVN3, 5DVN4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In