Check Availability
  • DAYTON 

    Birdscreen,13 1/2 In

  • Item # 4YY80
  • Mfr. Model # 4YY80
Birdscreen,13 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a DAYTON® bird screen to protect ventilating fans from birds, small objects, and debris. Zinc-plated for durability. Concentric and precisely sized to eliminate rattling. Screen passed 24-hr. salt spray test.
Show More Close
 

Technical Specifications

Item # 4YY80
Mfr. Model # 4YY80
UNSPSC #10191507
Catalog Page 2957
Shipping Weight 4.35 lbs
Country of Origin USA *
Item Birdscreen
Type Concentric Ring
Finish Zinc Plated
Wire Spacing OC (In.) 3/4
Function Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators 1MBF2, 4HZ56 to 4HZ59, 4YY18, 4YY19, 5PV07, 5PV08, 3ATU4 to 3ATU8, 5DVN1, 5DVN2, 5DVR0, 5DVR1, 6KWH8
* This product's country of origin is subject to change

Compliance and Restrictions