Check Availability
  • DAYTON 

    Birdscreen,12 1/4 In

  • Item # 4YY79
  • Mfr. Model # 4YY79
Birdscreen,12 1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a DAYTON® bird screen to protect ventilating fans from birds, small objects, and debris. Zinc-plated for durability. Concentric and precisely sized to eliminate rattling. Screen passed 24-hr. salt spray test.
Show More Close
 

Technical Specifications

Item # 4YY79
Mfr. Model # 4YY79
UNSPSC #10191507
Catalog Page 2957
Shipping Weight 2.49 lbs
Country of Origin USA *
Item Birdscreen
Type Concentric Ring
Finish Zinc Plated
Wire Spacing OC (In.) 3/4
Function Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators 1MBE9, 1MBF1, 2RB66, 3ATT8, 3ATT9, 3ATU1 to 3ATU3, 4HZ48 to 4HZ55, 4YY16, 4YY17, 5DVL9, 5DVN0, 5DVR3, 5DVR4, 5PV06, 6KWH7, 6KWJ0, 6KWJ1, 16D524, 16D525
* This product's country of origin is subject to change

Compliance and Restrictions